20843-84
Deltrol Controls Relays, 275 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20843-84

Deltrol Controls Relays, 275 Series

20843-84

Deltrol Controls Relays, 275 Series
Relay, DPST-NC, 35A, 120VAC, Flange
MFG Item Number
20843-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 275 Series
Item #
20843-84
Relay, DPST-NC, 35A, 120VAC, Flange

275 Series Information

  • AC and DC Coils
  • 30 and 35 Amp Models
  • 8 Contact Configurations
  • Side/Top Flange or PC Mounting
  • UL/cUL Recognized (E37066)

Deltrol Controls Series 275 relays can be used as a low cost alternative to small contactors. These relays are capable of switching a 35 amp load on all contacts through a DPDT contact configuration. Coils feature DuPont Rynite® molding which provides environmental protection and class F insulation for temperatures up to 155°C (311°F).

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20843-84
Manufacturer Deltrol Controls
Product Series 275
Family Series Deltrol Controls Relays, 275 Series
Description Relay, DPST-NC, 35A, 120VAC, Flange Polycarbonate Cover 1/4in. Flat Blade Terminals
Coil Voltage 120 VAC
Contacts 2NC
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 6
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 35 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
Alternatives
20844-84
20844-84
Deltrol Controls Relays, 275 Series