20876-84
Deltrol Controls Relays, 268 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20876-84 Deltrol Controls Relays, 268 Series, Relay, 3PDT, 15A, 120VAC Coil
MFG Item Number
20876-84

20876-84 Deltrol Controls Relays, 268 Series, Relay, 3PDT, 15A, 120VAC Coil

MFG Item Number
20876-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 268 Series
Item #
20876-84
Relay, 3PDT, 15A, 120VAC Coil

268 Series Information

  • AC and DC Coils
  • 15 Amp Models
  • 3 Contact Configurations
  • Plug In Mounting
  • UL/cUL Recognized (E37066)

Series 268 relays from Deltrol Controls utilize an inexpensive plug in design to deliver an affordable 15 amp relay. These relays feature coils molded with DuPont Rynite® providing environmental protection, and Class F insulation allowing temperature tolerances up to 155°C (311°F).

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20876-84
Manufacturer Deltrol Controls
Product Series 268
Family Series Deltrol Controls Relays, 268 Series
Description Relay, 3PDT, 15A, 120VAC Coil
Coil Voltage 120 VAC
Contacts 3PDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 11
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 15 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs