70-463-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-463-1 Schneider Relays, 788 Series, Socket, 11 Terminal, 15A/300V Max

MFG Item Number
P704631EM

70-463-1 Schneider Relays, 788 Series, Socket, 11 Terminal, 15A/300V Max

MFG Item Number
P704631EM
Item Number
70-463-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 788 Series
Item #
70-463-1
Socket, 11 Terminal, 15A/300V Max

788 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P704631EM
Manufacturer Schneider
Product Series 788
Family Series Schneider Relays, 788 Series
Description Socket, 11 Terminal, 15A/300V Max
Number of Connections 11
Max Voltage 300 V
Current Rating 15 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.0022 lbs
Gross Weight 0.1 lbs
Alternatives
SR3B-05
SR3B-05
IDEC Relays, RR Series
20982-82
20982-82
Deltrol Controls Relays