Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
20897-82 Deltrol Controls Relays, 268 Series, Relay, 3PDT, 15A, 24VDC Coil
20897-82 Deltrol Controls Relays, 268 Series, Relay, 3PDT, 15A, 24VDC Coil
This item cannot be canceled or returned
Description
Relay, 3PDT, 15A, 24VDC Coil
AC and DC Coils 15 Amp Models 3 Contact Configurations Plug In Mounting UL/cUL Recognized (E37066) Series 268 relays from Deltrol Controls utilize an inexpensive plug in design to deliver an affordable 15 amp relay. These relays feature coils molded with DuPont Rynite® providing environmental protection, and Class F insulation allowing temperature tolerances up to 155°C (311°F).
Other models available for order, please see catalog page for details
Specifications
Specifications
Manufacturer Part Number
20897-82
Manufacturer
Deltrol Controls
Product Series
268
Family Series
Deltrol Controls Relays, 268 Series
Description
Relay, 3PDT, 15A, 24VDC Coil
Coil Voltage
24 VDC
Contacts
3PDT
Mounting
Plug In
Termination
.187 " Flat Blade
Enclosure
Plastic
Number of Connections
11
Status Indicator
No
Push-to-Test
No
Diode
No
Material
Silver Cadmium Oxide
Nominal Coil Voltage
24 VDC
Current Rating
15 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.205 lbs
Gross Weight
0.22 lbs
20897-82
Deltrol Controls Relays, 268 Series