2091-1523/002-3000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091-1523/002-3000

Wago Terminals

2091-1523/002-3000

Wago Terminals
1-conductor male connectorlight gray
Item Number
2091-1523/002-3000
MFG Item Number
60340291
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, Series
Item #
2091-1523/002-3000
1-conductor male connectorlight gray

Series Information

Specifications

Specifications
Manufacturer Part Number 60340291
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor male connectorlight gray
Number of Ports 3
Wire Size Range 24-14 AWG
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Max Voltage 320 V
Color Light Gray
Approvals CSA
Net Weight 0.0081 lbs
Gross Weight 0.008 lbs