2092-1103/000-5000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2092-1103/000-5000

Wago Terminals

2092-1103/000-5000

Wago Terminals
1-conductor female pluglight gray
Item Number
2092-1103/000-5000
MFG Item Number
51250097
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2092-1103/000-5000
1-conductor female pluglight gray

Series Information

Specifications

Specifications
Manufacturer Part Number 51250097
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female pluglight gray
Number of Ports 3
Wire Size Range 24-12 AWG
Wire Type Solid Wire, Stranded Wire
Max Voltage 630 V
Color Light Gray
Approvals CSA, UL
Net Weight 0.0063 lbs
Gross Weight 0.007 lbs