20J50K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20J50K Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 50K OHM, 10 WATT, FIXED,
MFG Item Number
20J50K

20J50K Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 50K OHM, 10 WATT, FIXED,

MFG Item Number
20J50K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, Axial Lead Wirewound Series
Item #
20J50K
RESISTOR, 50K OHM, 10 WATT, FIXED,

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Manufacturer Part Number 20J50K
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Description RESISTOR, 50K OHM, 10 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE
Resistance 50,000 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 720 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Height 0.39 "
Width 1.84 "
Depth 0.39 "
Net Weight 0.0105 lbs
Gross Weight 0.0105 lbs