692-W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
692-W Edwards Signaling Switches, Pushbutton
MFG Item Number
692-W

692-W Edwards Signaling Switches, Pushbutton

MFG Item Number
692-W
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
692-W
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number 692-W
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Pushbutton
Illuminated No
Mounting 16 mm
Contacts 1NO
Max Voltage 48 VAC, 48 VDC
Current Rating 1 A
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color White
Terminal Type Screw
Comments Screw
Net Weight 0.01 lbs
Gross Weight 0.018 lbs