20NHC00M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20NHC00M

Eaton's Bussmann series Fuses

20NHC00M

Eaton's Bussmann series Fuses
Fuse, 20A, 500VAC, aM, NHC00,
MFG Item Number
20NHC00M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
20NHC00M
Fuse, 20A, 500VAC, aM, NHC00,

Series Information

Specifications

Specifications
Manufacturer Part Number 20NHC00M
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse, 20A, 500VAC, aM, NHC00, DIN43620
Fuse Type NH Type
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
20NH00AM-6
20NH00AM-6
Altech Fuses
20NH00AM
20NH00AM
Altech Fuses