Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210-154

Wago Terminal Blocks

210-154

Wago Terminal Blocks
Aluminum carrier DIN rail
Item Number
210-154
MFG Item Number
2100154
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
210-154
Aluminum carrier DIN rail

Series Information

Specifications

Specifications
Manufacturer Part Number 2100154
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Aluminum carrier DIN rail
Length 1 m
Perforated No
Composition Aluminum
Width 18 mm
Height 7 mm
Net Weight 0.3858 lbs
Gross Weight 0.386 lbs