Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2100647 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Driver Tools |
| Description | Operating tool |
| Tip Size | 3/32 " |
| Shaft Type | Round |
| Tip Style | Slotted |
| Insulated | Yes |
| Comments | Operating Tool |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.016 lbs |