Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51170633 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Grounding |
| Description | Busbar, tin-plated, 1000 mm long, Cu 10 mm x 3 mm |
| Nominal Length | 39 " |
| Material | Tin Plated |
| Approvals | RoHS |
| Net Weight | 0.5908 lbs |
| Gross Weight | 0.661 lbs |