210067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210067 Chromalox Heaters, ADH Series, ADH-030 480V 30KW 3PH

MFG Item Number
210067

210067 Chromalox Heaters, ADH Series, ADH-030 480V 30KW 3PH

MFG Item Number
210067
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ADH Series
Item #
210067
ADH-030 480V 30KW 3PH

ADH Series Information

  • Incoloy Sheath Elements
  • Corrosion‑Resistant Terminal Enclosure
  • All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry

Specifications

Specifications
Manufacturer Part Number 210067
Manufacturer Chromalox
Product Series ADH
Family Series Chromalox Heaters, ADH Series
Description ADH-030 480V 30KW 3PH
Wattage 30,000 W
Watt Density (W/In^2) 30
Voltage 480 V
Phase 3
Design Type High Temperature Air Duct Heater
Sheath Element Incoloy
Application Heat Treating, Reheating, Dehumidification, Autoclaves
Approvals CSA, UR
Comments Model Number: ADH-030
Net Weight 61 lbs
Gross Weight 61 lbs