210809

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210809

Chromalox Heaters, ADH Series

210809

Chromalox Heaters, ADH Series
ADH-025 240V 25KW 1PH
MFG Item Number
210809
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ADH Series
Item #
210809
ADH-025 240V 25KW 1PH

ADH Series Information

  • Incoloy Sheath Elements
  • Corrosion‑Resistant Terminal Enclosure
  • All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry

Specifications

Specifications
Manufacturer Part Number 210809
Manufacturer Chromalox
Product Series ADH
Family Series Chromalox Heaters, ADH Series
Description ADH-025 240V 25KW 1PH
Wattage 25,000 W
Watt Density (W/In^2) 30
Voltage 240 V
Phase 1
Design Type High Temperature Air Duct Heater
Sheath Element Incoloy
Application Heat Treating, Reheating, Dehumidification, Autoclaves
Approvals CSA, UR
Comments Model Number: ADH-025
Net Weight 0 lbs
Gross Weight 0 lbs