21101
Electri-Flex Conduit, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
21101 Electri-Flex Conduit, LA Series, CONDUIT, 1/2in., LA, GRAY, JACKETED
MFG Item Number
LA-11

21101 Electri-Flex Conduit, LA Series, CONDUIT, 1/2in., LA, GRAY, JACKETED

MFG Item Number
LA-11
Item Number
21101
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, LA Series
Item #
21101
CONDUIT, 1/2in., LA, GRAY, JACKETED

LA Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~140 Degrees F
  • UL Listed; CSA Certified
Type LA flexible conduit offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations. The jacketing material is of a high quality, rugged, flame retardant PVC compound which resists oils, mild acids and exposure to sunlight.

  • RoHS and WEEE Compliant

Specifications

Specifications
Manufacturer Part Number LA-11
Manufacturer Electri-Flex
Product Series LA
Family Series Electri-Flex Conduit, LA Series
Description CONDUIT, 1/2in., LA, GRAY, JACKETED METALLIC, STEEL, PVC, -20_60, LIQUITIGHT
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 100 '
Inside Bend Radius 3 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-140 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals CSA, UL
Net Weight 0.292 lbs
Gross Weight 0.292 lbs