214869

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

214869

Chromalox Heaters, ADH Series

214869

Chromalox Heaters, ADH Series
ADH-015T 240V 15KW 3PH
MFG Item Number
214869
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ADH Series
Item #
214869
ADH-015T 240V 15KW 3PH

ADH Series Information

  • Incoloy Sheath Elements
  • Corrosion‑Resistant Terminal Enclosure
  • All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry

Specifications

Specifications
Manufacturer Part Number 214869
Manufacturer Chromalox
Product Series ADH
Family Series Chromalox Heaters, ADH Series
Description ADH-015T 240V 15KW 3PH
Wattage 15,000 W
Watt Density (W/In^2) 30
Voltage 240 V
Phase 3
Design Type High Temperature Air Duct Heater
Sheath Element Incoloy
Application Heat Treating, Reheating, Dehumidification, Autoclaves
Approvals CSA, UR
Comments Model Number: ADH-015T
Net Weight 0 lbs
Gross Weight 0 lbs