215600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

215600

Chromalox Heaters, ADH Series

215600

Chromalox Heaters, ADH Series
ADH-090F 480V 90KW 3PH
MFG Item Number
215600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ADH Series
Item #
215600
ADH-090F 480V 90KW 3PH

ADH Series Information

  • Incoloy Sheath Elements
  • Corrosion‑Resistant Terminal Enclosure
  • All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry

Specifications

Specifications
Manufacturer Part Number 215600
Manufacturer Chromalox
Product Series ADH
Family Series Chromalox Heaters, ADH Series
Description ADH-090F 480V 90KW 3PH
Wattage 90,000 W
Watt Density (W/In^2) 30
Voltage 480 V
Phase 3
Design Type High Temperature Air Duct Heater
Sheath Element Incoloy
Application Heat Treating, Reheating, Dehumidification, Autoclaves
Approvals CSA, UR
Comments Model Number: ADH-090F
Net Weight 0 lbs
Gross Weight 0 lbs