215976

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

215976 Chromalox Heaters, ADH Series, ADH-050FT 480V 50KW 1PH

MFG Item Number
215976

215976 Chromalox Heaters, ADH Series, ADH-050FT 480V 50KW 1PH

MFG Item Number
215976
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ADH Series
Item #
215976
ADH-050FT 480V 50KW 1PH

ADH Series Information

  • Incoloy Sheath Elements
  • Corrosion‑Resistant Terminal Enclosure
  • All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry

Specifications

Specifications
Manufacturer Part Number 215976
Manufacturer Chromalox
Product Series ADH
Family Series Chromalox Heaters, ADH Series
Description ADH-050FT 480V 50KW 1PH
Wattage 50,000 W
Watt Density (W/In^2) 30
Voltage 480 V
Phase 1
Design Type High Temperature Air Duct Heater
Sheath Element Incoloy
Application Heat Treating, Reheating, Dehumidification, Autoclaves
Approvals CSA, UR
Comments Model Number: ADH-050FT
Net Weight 0 lbs
Gross Weight 0 lbs