Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215TBFW7026 Marathon Electric Motors, 7-1/2, 1800, TEFC, 215T, 1/60/208-230
MFG Item Number
215TBFW7026
215TBFW7026 Marathon Electric Motors, 7-1/2, 1800, TEFC, 215T, 1/60/208-230
MFG Item Number
215TBFW7026
This item cannot be canceled or returned
Description
7-1/2, 1800, TEFC, 215T, 1/60/208-230
Specifications
Specifications
| Manufacturer Part Number |
215TBFW7026 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
7-1/2, 1800, TEFC, 215T, 1/60/208-230 |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Kilowatts |
5.5 kW |
| Speed |
1,740 RPM |
| RPM |
1,740 RPM |
| Phase |
1 |
| NEMA Frame |
215T |
| AC Voltage |
208 VAC, 230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
35-30 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
133 lbs |
| Gross Weight |
133 lbs |
215TBFW7026
Marathon Electric Motors