I215
Marathon Electric Motors, NH-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I215

Marathon Electric Motors, NH-H-H1 Series

I215

Marathon Electric Motors, NH-H-H1 Series
Motor
MFG Item Number
I215
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-H-H1 Series
Item #
I215
Motor

NH-H-H1 Series Information

  • 1/4~500 Horsepower
  • 115~575 VAC
  • NEMA Frames 48~449
  • ODP, TEFC or TENV Enclosures
  • Various Mounting Options
Marathon General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. This range of motors offers a wide selection of input voltages, enclosure types, and mounting types.

  • UL Recognized and CSA Certified


Specifications

Specifications
Manufacturer Part Number I215
Manufacturer Marathon Electric
Product Series NH-H-H1
Family Series Marathon Electric Motors, NH-H-H1 Series
Description Motor
Type General Purpose
Horsepower 7-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 215T
AC Voltage 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 35-30 A
Service Factor 1
Inverter Duty No
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection None
Length 21.48 "
Approvals CSA, UL
Net Weight 133 lbs
Gross Weight 133 lbs
Alternatives
140120.00
140120.00
Leeson Motors, General Purpose Series
215TBFW7026
215TBFW7026
Marathon Electric Motors
L3710T
L3710T
Baldor-ABB Motors Motors, L Series