Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

216-1535

Wago Terminals

216-1535

Wago Terminals
Twin ferrule Sleeve for 2 x 2.5 mm
MFG Item Number
216-1535
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
216-1535
Twin ferrule Sleeve for 2 x 2.5 mm

Series Information

Specifications

Specifications
Manufacturer Part Number 216-1535
Manufacturer Wago
Family Series Wago Terminals
Description Twin ferrule Sleeve for 2 x 2.5 mm / AWG 14 insulated, blue
Color Blue
Insulated Yes
Length 0.75 "
Wire Size Range 14 AWG
Gross Weight 0.001 lbs
Net Weight 0 lbs