Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

216-1543

Wago Terminals

216-1543

Wago Terminals
Twin ferrule; insulated; black
MFG Item Number
216-1543
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Series
Item #
216-1543
Twin ferrule; insulated; black

Series Information

Specifications

Specifications
Manufacturer Part Number 216-1543
Manufacturer Wago
Family Series Wago Terminals
Description Twin ferrule; insulated; black
Color Black
Insulated Yes
Length 0.78 "
Wire Size Range 16 AWG
Gross Weight 0.001 lbs
Net Weight 0 lbs