216-205

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
216-205 Wago Terminals, 216 Series, Ferrule
MFG Item Number
2160205

216-205 Wago Terminals, 216 Series, Ferrule

MFG Item Number
2160205
Item Number
216-205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 216 Series
Item #
216-205
Ferrule

216 Series Information


Specifications

Specifications
Manufacturer Part Number 2160205
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Description Ferrule
Color Yellow
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length 0.39 "
Length 0.591 "
Number of Wires 1
Wire Size Range 14 AWG
Gross Weight 0.0004 lbs
Net Weight 0.0004 lbs
Alternatives
2206.0/100
2206.0/100
Altech Terminals
2206.0
2206.0
Altech Terminals