Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2206.0/100 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, Ins, 14AWG, Blu, Short, Industry Std, Single Wire, 14mm OAL, 8mm Strip Length, H2.50/8 |
| Color | Blue |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.31 " |
| Length | 0.55 " |
| Number of Wires | 1 |
| Wire Size Range | 14 AWG |
| Gross Weight | 0.0013 lbs |
| Net Weight | 0.0013 lbs |