Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
216 Series Information
| Manufacturer Part Number | 2160208 |
|---|---|
| Manufacturer | Wago |
| Product Series | 216 |
| Family Series | Wago Terminals, 216 Series |
| Description | Ferrule |
| Color | Yellow |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | DIN46228PART4 |
| Strip Length | 0.55 " |
| Length | 0.787 " |
| Number of Wires | 1 |
| Wire Size Range | 10 AWG |
| Gross Weight | 0.001 lbs |
| Net Weight | 0.0009 lbs |