Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2851.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | FERRULE, INS, 10AWG, YLW, SHORT DIN STD, SINGLE WIRE 20mm OAL, 12mm STRIP LENGTH |
| Color | Yellow |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.47 " |
| Length | 0.79 " |
| Number of Wires | 1 |
| Wire Size Range | 10 AWG |
| Gross Weight | 0.005 lbs |
| Net Weight | 0.005 lbs |