216610

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

216610

Chromalox Heaters, ADHT Series

216610

Chromalox Heaters, ADHT Series
ADHT-020F 240V 20KW 3PH
MFG Item Number
216610
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ADHT Series
Item #
216610
ADHT-020F 240V 20KW 3PH

ADHT Series Information

  • Incoloy Sheath Elements
  • Corrosion‑Resistant Terminal Enclosure
  • All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry

Specifications

Specifications
Manufacturer Part Number 216610
Manufacturer Chromalox
Product Series ADHT
Family Series Chromalox Heaters, ADHT Series
Description ADHT-020F 240V 20KW 3PH
Wattage 20,000 W
Watt Density (W/In^2) 20
Voltage 240 V
Phase 3
Design Type High Temperature Air Duct Heater
Sheath Element Incoloy
Application Heat Treating, Reheating, Dehumidification, Autoclaves
Approvals CSA, UR
Comments Model Number: ADHT-020F
Net Weight 0 lbs
Gross Weight 0 lbs