216813

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

216813

Chromalox Heaters, ADHT Series

216813

Chromalox Heaters, ADHT Series
ADHT-050F 240V 50KW 3PH
MFG Item Number
216813
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ADHT Series
Item #
216813
ADHT-050F 240V 50KW 3PH

ADHT Series Information

  • Incoloy Sheath Elements
  • Corrosion‑Resistant Terminal Enclosure
  • All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry

Specifications

Specifications
Manufacturer Part Number 216813
Manufacturer Chromalox
Product Series ADHT
Family Series Chromalox Heaters, ADHT Series
Description ADHT-050F 240V 50KW 3PH
Wattage 50,000 W
Watt Density (W/In^2) 20
Voltage 240 V
Phase 3
Design Type High Temperature Air Duct Heater
Sheath Element Incoloy
Application Heat Treating, Reheating, Dehumidification, Autoclaves
Approvals CSA, UR
Comments Model Number: ADHT-050F
Net Weight 0 lbs
Gross Weight 0 lbs