216899

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

216899

Chromalox Heaters, ADHT Series

216899

Chromalox Heaters, ADHT Series
ADHT-120F 480V 120KW 3PH
MFG Item Number
216899
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ADHT Series
Item #
216899
ADHT-120F 480V 120KW 3PH

ADHT Series Information

  • Incoloy Sheath Elements
  • Corrosion‑Resistant Terminal Enclosure
  • All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry

Specifications

Specifications
Manufacturer Part Number 216899
Manufacturer Chromalox
Product Series ADHT
Family Series Chromalox Heaters, ADHT Series
Description ADHT-120F 480V 120KW 3PH
Wattage 120,000 W
Watt Density (W/In^2) 20
Voltage 480 V
Phase 3
Design Type High Temperature Air Duct Heater
Sheath Element Incoloy
Application Heat Treating, Reheating, Dehumidification, Autoclaves
Approvals CSA, UR
Comments Model Number: ADHT-120F
Net Weight 0 lbs
Gross Weight 0 lbs