218LEDSG24AD
Edwards Signaling Visual Signaling Devices, 200 CLASS-18MM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

218LEDSG24AD

Edwards Signaling Visual Signaling Devices, 200 CLASS-18MM Series

218LEDSG24AD

Edwards Signaling Visual Signaling Devices, 200 CLASS-18MM Series
Led 18MM Stacklight 24V AC/DC Green
MFG Item Number
218LEDSG24AD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 200 CLASS-18MM Series
Item #
218LEDSG24AD
Led 18MM Stacklight 24V AC/DC Green

200 CLASS-18MM Series Information

  • Available in 24 VAC/VDC
  • Stackable in any Combination up to Five Total Modules
  • Operating Temperature of ‑22°F to 122°F
  • LED Light Source
  • Quick and Simple Assembly with no Tools Required
The 200 Class 18mm Stacklight is a versatile signaling device that may contain up to five light modules in a single, integrated stack. The lens modules are available with an LED light source, and in red, amber, green, blue, yellow and white. The 18mm is available as a Steady Burning LED device. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant. There is no sound module available on the 18mm
Stacklight.

Specifications

Specifications
Manufacturer Part Number 218LEDSG24AD
Manufacturer Edwards Signaling
Product Series 200 CLASS-18MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-18MM Series
Description Led 18MM Stacklight 24V AC/DC Green
Number of Tiers 1
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Function Non-Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Green
Mounting Base Mount
Base Plastic
Approvals CE, cUL
Protection Rating IP54
Net Weight 0.01 lbs
Gross Weight 0.09 lbs
Alternatives
236LEDSG24AD
236LEDSG24AD
Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series