236LEDSG24AD
Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

236LEDSG24AD

Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series

236LEDSG24AD

Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series
Led 36MM Stacklight 24V AC/DC Green
MFG Item Number
236LEDSG24AD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 200 CLASS-36MM Series
Item #
236LEDSG24AD
Led 36MM Stacklight 24V AC/DC Green

200 CLASS-36MM Series Information

  • Available in 24 VAC/VDC
  • LED Light Source
  • Stackable up to Six Total Modules Including Sounder
  • Operating Temperature of ‑22°F to 122°F
  • Optional Piezoelectric Sounder
The 200 Class 36mm Stacklight is a versatile signaling device that may contain up to six light modules or five light modules and one sounder module in a single, integrated stack. The lens modules are available with LED light sources, and in red, amber, green, blue, yellow and white. The 36mm is available as a Steady Burning LED device. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Manufacturer Part Number 236LEDSG24AD
Manufacturer Edwards Signaling
Product Series 200 CLASS-36MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series
Description Led 36MM Stacklight 24V AC/DC Green
Number of Tiers 1
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Function Non-Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Green
Mounting Base Mount
Base Plastic
Approvals CE
Protection Rating IP65
Net Weight 0.04 lbs
Gross Weight 0.24 lbs