219141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

219141

Chromalox Heaters, HVH Series

219141

Chromalox Heaters, HVH Series
HVH-04-21-00 208/240V 1PH 3/4KW
MFG Item Number
219141
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HVH Series
Item #
219141
HVH-04-21-00 208/240V 1PH 3/4KW

HVH Series Information

  • Vertical or Horizontal Airflow
  • Wall or Ceiling Mounted Configurations
  • Totally Enclosed Fan Motor Is Rated for Continuous Duty With Built‑In Thermal Cutout and Operates On the Same Voltage As the Heating Circuit

Specifications

Specifications
Manufacturer Part Number 219141
Manufacturer Chromalox
Product Series HVH
Family Series Chromalox Heaters, HVH Series
Description HVH-04-21-00 208/240V 1PH 3/4KW
Kilowatts 3 kW, 4 kW
Current Rating 17.22 A
Voltage 208 V, 240 V
Phase 1
Design Type Horizontal or Vertical Discharge Fan Forced Unit Heater
Horsepower 1/40 hp
Speed 1,650 RPM
RPM 1,650 RPM
Air Flow 410 CFM
Net Weight 32 lbs
Gross Weight 32 lbs