219395

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

219395

Chromalox Heaters, HVH Series

219395

Chromalox Heaters, HVH Series
HVH-15-23-34 208/240V 3PH 11.24/15KW
MFG Item Number
219395
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HVH Series
Item #
219395
HVH-15-23-34 208/240V 3PH 11.24/15KW

HVH Series Information

  • Vertical or Horizontal Airflow
  • Wall or Ceiling Mounted Configurations
  • Totally Enclosed Fan Motor Is Rated for Continuous Duty With Built‑In Thermal Cutout and Operates On the Same Voltage As the Heating Circuit

Specifications

Specifications
Manufacturer Part Number 219395
Manufacturer Chromalox
Product Series HVH
Family Series Chromalox Heaters, HVH Series
Description HVH-15-23-34 208/240V 3PH 11.24/15KW
Kilowatts 11.25 kW, 15 kW
Current Rating 36.62 A
Voltage 208 V, 240 V
Phase 1
Design Type Horizontal or Vertical Discharge Fan Forced Unit Heater
Horsepower 1/15 hp
Speed 1,725 RPM
RPM 1,725 RPM
Air Flow 850 CFM
Net Weight 50 lbs
Gross Weight 50 lbs