Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
219694 Chromalox Heaters, HVH Series, HVH-40-43-30 480V 3PH 37.4KW
219694 Chromalox Heaters, HVH Series, HVH-40-43-30 480V 3PH 37.4KW
This item cannot be canceled or returned
Description
HVH-40-43-30 480V 3PH 37.4KW
- Vertical or Horizontal Airflow
- Wall or Ceiling Mounted Configurations
- Totally Enclosed Fan Motor Is Rated for Continuous Duty With Built‑In Thermal Cutout and Operates On the Same Voltage As the Heating Circuit
Specifications
Specifications
| Manufacturer Part Number |
219694 |
| Manufacturer |
Chromalox |
| Product Series |
HVH |
| Family Series |
Chromalox Heaters, HVH Series |
| Description |
HVH-40-43-30 480V 3PH 37.4KW |
| Kilowatts |
37.4 kW |
| Current Rating |
45.1 A |
| Voltage |
480 V |
| Phase |
3 |
| Design Type |
Horizontal or Vertical Discharge Fan Forced Unit Heater |
| Horsepower |
1/3 hp |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Air Flow |
3,100 CFM |
| Net Weight |
100 lbs |
| Gross Weight |
100 lbs |
219694
Chromalox Heaters, HVH Series