Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DXN20 Series Information
| Manufacturer Part Number | 22-14125-K16 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DXN20 |
| Family Series | Meltric Plugs & Receptacles, DXN20 Series |
| Description | DXN20 Receptacle |
| Connection Type | Receptacle |
| Current Rating | 20 A |
| Voltage | 120 V |
| Number of Poles | 1 |
| Auxiliary Contact | None |
| Wire Size Range | 16 AWG, 10 AWG |
| Material | Non-Metallic |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Yellow |
| Approvals | cCSAus |
| Net Weight | 0.425 lbs |
| Gross Weight | 0.515 lbs |