Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 251P0BPA |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | POLY HANDLE W/CORD GRIP .24-.47 RANGE |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| Comments | Handle W/Cord Grip W/Cable Range Poly Black Size 1 1/2in. Npt .240-.470 In |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.15 lbs |