Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22009005 Socomec Disconnect Switches, POLE GROUND SOLID M1
22009005 Socomec Disconnect Switches, POLE GROUND SOLID M1
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
22009005 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
POLE GROUND SOLID M1 |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.16 lbs |
22009005
Socomec Disconnect Switches