22051R
Mersen Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22051R

Mersen Fuseblocks & Holders, CLASS R Series

22051R

Mersen Fuseblocks & Holders, CLASS R Series
Fuse Block 250VAC 250VDC Class R 200A
MFG Item Number
22051R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
22051R
Fuse Block 250VAC 250VDC Class R 200A

CLASS R Series Information

  • 30~600 Amps
  • 250 & 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class R Fuse Blocks accommodate all Class R 250 and 600V power fuses. A choic of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60, and 100A fuse blocks feature an adder block which can be snapped onto 1, 2, or 3 pole blocks to form multi‑pole segmented blocks of as many poles as desired.

Videos

Specifications

Specifications
Manufacturer Part Number 22051R
Manufacturer Mersen
Product Series CLASS R
Family Series Mersen Fuseblocks & Holders, CLASS R Series
Description Fuse Block 250VAC 250VDC Class R 200A 1-Pole Copper Box Side Clip
Current Rating 200 A
Voltage 250 V
Poles 1
Fuse Type Class R
Connection Type Box Side-Clip
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 1.825 lbs
Gross Weight 1.825 lbs
Alternatives
R200A1BE
R200A1BE
Marathon Special Products Fuseblocks & Holders, CLASS R Series
R25200-1CR
R25200-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
22001R
22001R
Mersen Fuseblocks & Holders