Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
221C7BPA Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER 70 DEGREE POLY
221C7BPA Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER 70 DEGREE POLY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BOX/ANGLE ADAPTER 70 DEGREE POLY
Specifications
Specifications
| Manufacturer Part Number |
221C7BPA |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
BOX/ANGLE ADAPTER 70 DEGREE POLY BLACK SIZE 1 1/2in. NPT .240-.470 in |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| Comments |
1-1/2 in. NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
221C7BPA
Meltric Plugs & Receptacles