221C7N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

221C7N10 Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER 70 DEGREE POLY

MFG Item Number
221C7N10

221C7N10 Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER 70 DEGREE POLY

MFG Item Number
221C7N10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
221C7N10
BOX/ANGLE ADAPTER 70 DEGREE POLY

Series Information

Specifications

Specifications
Manufacturer Part Number 221C7N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description BOX/ANGLE ADAPTER 70 DEGREE POLY BLACK SIZE 1 1in. NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
Comments 1 in. NPT
Net Weight 0 lbs
Gross Weight 0 lbs