222076

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

222076

Chromalox Heaters, SFTS Series

222076

Chromalox Heaters, SFTS Series
SFTS-24315 120V1P 1.200KW
MFG Item Number
222076
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, SFTS Series
Item #
222076
SFTS-24315 120V1P 1.200KW

SFTS Series Information

  • Steel Sheath Element
  • High Watt Density Permits Use of Fewer Elements or Higher Concentration of Installed kW for a Given Area
  • Used for Drying, Heat Treating, Annealing, and Load Banks

Specifications

Specifications
Manufacturer Part Number 222076
Manufacturer Chromalox
Product Series SFTS
Family Series Chromalox Heaters, SFTS Series
Description SFTS-24315 120V1P 1.200KW
Wattage 1,200 W
Watt Density (W/In^2) 63
Voltage 120 V
Phase 1
Design Type Single End Fintube Heaters
Sheath Diameter 0.315 "
Application Drying, Heat Treating, Annealing, Load Banks
Operating Temperature 750 °F
Approvals CSA, UR
Comments Model Number: SFTS-24315
Net Weight 1 lb
Gross Weight 1 lb