222332

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

222332

Chromalox Heaters, SFTS Series

222332

Chromalox Heaters, SFTS Series
SFTS-20475 480V1P 1.200KW, pack/3
MFG Item Number
222332
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SFTS Series
Item #
222332
SFTS-20475 480V1P 1.200KW, pack/3

SFTS Series Information

  • Steel Sheath Element
  • High Watt Density Permits Use of Fewer Elements or Higher Concentration of Installed kW for a Given Area
  • Used for Drying, Heat Treating, Annealing, and Load Banks

Specifications

Specifications
Manufacturer Part Number 222332
Manufacturer Chromalox
Product Series SFTS
Family Series Chromalox Heaters, SFTS Series
Description SFTS-20475 480V1P 1.200KW, pack/3
Wattage 1,200 W
Watt Density (W/In^2) 41
Voltage 480 V
Phase 1
Design Type Single End Fintube Heaters
Sheath Diameter 0.475 "
Sheath Element Steel
Application Drying, Heat Treating, Annealing, Load Banks
Operating Temperature 750 °F
Approvals CSA, UR
Comments Model Number: SFTS-20475
Net Weight 2 lbs
Gross Weight 2 lbs