222535

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

222535

Chromalox Heaters, SFTS Series

222535

Chromalox Heaters, SFTS Series
SFTS-48475 240V1P 3.850KW
MFG Item Number
222535
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, SFTS Series
Item #
222535
SFTS-48475 240V1P 3.850KW

SFTS Series Information

  • Steel Sheath Element
  • High Watt Density Permits Use of Fewer Elements or Higher Concentration of Installed kW for a Given Area
  • Used for Drying, Heat Treating, Annealing, and Load Banks

Specifications

Specifications
Manufacturer Part Number 222535
Manufacturer Chromalox
Product Series SFTS
Family Series Chromalox Heaters, SFTS Series
Description SFTS-48475 240V1P 3.850KW
Wattage 3,850 W
Watt Density (W/In^2) 60
Voltage 240 V
Phase 1
Design Type Single End Fintube Heaters
Sheath Diameter 0.475 "
Sheath Element Steel
Application Drying, Heat Treating, Annealing, Load Banks
Operating Temperature 750 °F
Approvals CSA, UR
Comments Model Number: SFTS-48475
Net Weight 4 lbs
Gross Weight 4 lbs