222674

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

222674 Chromalox Heaters, SFTI Series, SFTI-16315 240V1P .500KW

MFG Item Number
222674

222674 Chromalox Heaters, SFTI Series, SFTI-16315 240V1P .500KW

MFG Item Number
222674
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, SFTI Series
Item #
222674
SFTI-16315 240V1P .500KW

SFTI Series Information

  • Monel Sheath Element
  • High Watt Density Permits Use of Fewer Elements or Higher Concentration of Installed kW for a Given Area
  • Used for Drying, Heat Treating, Annealing, and Load Banks

Specifications

Specifications
Manufacturer Part Number 222674
Manufacturer Chromalox
Product Series SFTI
Family Series Chromalox Heaters, SFTI Series
Description SFTI-16315 240V1P .500KW
Wattage 500 W
Watt Density (W/In^2) 45
Voltage 240 V
Phase 1
Design Type Single End Fintube Heaters
Sheath Diameter 0.315 "
Application Drying, Heat Treating, Annealing, Load Banks
Operating Temperature 900 °F
Approvals CSA, UR
Comments Model Number: SFTI-16315
Net Weight 1 lb
Gross Weight 1 lb