222797

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

222797

Chromalox Heaters, SFTI Series

222797

Chromalox Heaters, SFTI Series
SFTI-40315 240V1P 2.200KW
MFG Item Number
222797
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SFTI Series
Item #
222797
SFTI-40315 240V1P 2.200KW

SFTI Series Information

  • Monel Sheath Element
  • High Watt Density Permits Use of Fewer Elements or Higher Concentration of Installed kW for a Given Area
  • Used for Drying, Heat Treating, Annealing, and Load Banks

Specifications

Specifications
Manufacturer Part Number 222797
Manufacturer Chromalox
Product Series SFTI
Family Series Chromalox Heaters, SFTI Series
Description SFTI-40315 240V1P 2.200KW
Wattage 2,200 W
Watt Density (W/In^2) 63
Voltage 240 V
Phase 1
Design Type Single End Fintube Heaters
Sheath Diameter 0.315 "
Application Drying, Heat Treating, Annealing, Load Banks
Operating Temperature 900 °F
Approvals CSA, UR
Comments Model Number: SFTI-40315
Net Weight 2 lbs
Gross Weight 2 lbs