Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
222C7BPJ Meltric Plugs & Receptacles, 70D ANGLE/BOX SIZE.2 W/ CG
222C7BPJ Meltric Plugs & Receptacles, 70D ANGLE/BOX SIZE.2 W/ CG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
70D ANGLE/BOX SIZE.2 W/ CG
Specifications
Specifications
| Manufacturer Part Number |
222C7BPJ |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
BOX/ANGLE ADAPTER 70 DEGREE POLY BLACK SIZE 2 1/2 NPT .200-.350 in |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DXN Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
222C7BPJ
Meltric Plugs & Receptacles