Series Information
| Manufacturer Part Number | 2231-102/037-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | 1-conductor female plug; push-button; Locking lever; 2.5 mm_; Pin spacing 5 mm; 2-pole; 2,50 |
| Number of Ports | 2 |
| Wire Size Range | 24-12 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 630 V |
| Color | Gray |
| Approvals | CSA, UL |
| Net Weight | 0.0106 lbs |
| Gross Weight | 0.011 lbs |