2231-107/026-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2231-107/026-000 Wago Terminals, 1-conductor female plug;

MFG Item Number
2231-107/026-000

2231-107/026-000 Wago Terminals, 1-conductor female plug;

MFG Item Number
2231-107/026-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2231-107/026-000
1-conductor female plug;

Series Information

Specifications

Specifications
Manufacturer Part Number 2231-107/026-000
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug; push-button; 2.5 mm_; Pin spacing 5 mm; 7-pole; 2,50 mm_; gray
Number of Ports 7
Wire Size Range 24-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 630 V
Color Gray
Approvals CSA, UL
Net Weight 0.0244 lbs
Gross Weight 0.0244 lbs