Series Information
| Manufacturer Part Number | 2231-306/102-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | 1-conductor female plug; push-button; with integrated end plate; 2.5 mm_; Pin spacing 5.08 |
| Number of Ports | 6 |
| Wire Size Range | 24-12 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 630 V |
| Color | Orange |
| Approvals | CSA, UL |
| Net Weight | 0.0206 lbs |
| Gross Weight | 0.021 lbs |