Series Information
| Manufacturer Part Number | 2231-704/026-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | 1-conductor female plug; push-button; 2.5 mm_; Pin spacing 7.62 mm; 4-pole; 2,50 mm_; orange |
| Number of Ports | 4 |
| Wire Size Range | 24-12 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 1,000 V |
| Color | Orange |
| Approvals | UL |
| Net Weight | 0.0169 lbs |
| Gross Weight | 0.017 lbs |